Feed Through and Fused Terminal Block, Type: SNK, ZS10

Item #: 0867019

Cat #: 1SNK 508 010 R0000

UPC: 804325489072

$ 1.45 EA
Company wide:
0 in stock
Documents & Guides
Feed Through and Fused Terminal Block. Screw Clamp. Type: SNK, ZS4-SF. Color: Gray and Dark Gray. 600V/42A. Size: 4mm² Blocks. Spacing: 8mm. Din 1 - 3.

Overview

Feed Through and Fused Terminal Block. Screw Clamp. Type: SNK, ZS4-SF. Color: Gray and Dark Gray. 600V/42A. Size: 4mm² Blocks. Spacing: 8mm. Din 1 - 3.
Also known as: 804325489072, 1SNK 508 010 R0000, ENT1SNK508010R0000

Specifications

Type: Terminal Block, Feed-Through, Feed Through
Amps: 42
Family / Style: SNK
Mounting: DIN Rail
Color: Gray
Type: Terminal Block, Feed-Through, Feed Through
Family / Style: SNK
Color: Gray
Amps: 42
Mounting: DIN Rail