Feed Through Terminal Block, Type: ZS6-D2

Item #: 0867018

Cat #: 1SNK 506 210 R0000

UPC: 804325488877

$ 3.20 EA
Company wide:
46 in stock
Feed Through Terminal Block. Double - Deck with 2 Feed -Through Circuits. Screw Clamp. Type: ZS6-D2. Color: Gray. 8000V/720A. Size:6 mm². 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-10 AWG. Snap On Rail Connection

Overview

Feed Through Terminal Block. Double - Deck with 2 Feed -Through Circuits. Screw Clamp. Type: ZS6-D2. Color: Gray. 8000V/720A. Size:6 mm². 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-10 AWG. Snap On Rail Connection
Also known as: 804325488877, 1SNK 506 210 R0000, ENT1SNK506210R0000

Specifications

Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Family / Style: SNK
Mounting: DIN Rail
Color: Gray
Amps: 40
Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 40
Family / Style: SNK
Color: Gray