11/16" Auger

Item #: 0867009

Cat #: 47911

UPC: 024721479112

Company wide:
0 in stock
Documents & Guides
Auger, Ship Auger, Length: 18", Diameter: 11/16".

Overview

Auger, Ship Auger, Length: 18", Diameter: 11/16".
Also known as: 024721479112, 47911, IRW47911

Specifications

Diameter: 11/16 in
Length: 18 in
Diameter: 11/16 in
Length: 18 in