Cold Shrink Termination Kit, Indoor, 5 - 35 kV, 2 to 500 MCM, Silicone Rubber

Item #: 0866977

Cat #: 7693-T-150

UPC: 054007417781

$ 1467.32 EA
Company wide:
5 in stock
Cold Shrink, Cable Termination, Indoor Kit, Unskirted, Conductor Range: 300 – 500 MCM @ 5 kV, 250 – 500 MCM @ 8 kV, 2/0 – 300 MCM @ 15 kV, 2 – 4/0 MCM @ 25/28 kV, 2 – 2/0 MCM @ 35 kV, Cable Diameter Range: 0.72” – 1.29”. For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Unskirted, Conductor Range: 300 – 500 MCM @ 5 kV, 250 – 500 MCM @ 8 kV, 2/0 – 300 MCM @ 15 kV, 2 – 4/0 MCM @ 25/28 kV, 2 – 2/0 MCM @ 35 kV, Cable Diameter Range: 0.72” – 1.29”. For use with Shielded Cables. Kit makes (3) Terminations.

Each kit contains sufficient quantities of material to make three single-phase terminations. The termination assemblies consist of a tubular insulator, high dielectric constant (Hi-K) stress control tube, conformable Hi-K stress controlling compound, and built-in environmental top seal. The insulator is made of a dark gray silicone rubber with advanced tracking resistant and hydrophobic properties. Note:Lugs need to be ordered separately. Exceptions:For T-150 Kits, 150 kV impulse level meets the impulse requirements for 35 kV class equipment where indoor terminations are used. 7620-T Kits are designed and assembled with stress controlling compound only.

Also known as: 054007417781, 7693-T-150, MMM7693T150

Specifications

Color: Black
Material: Silicone Rubber
Allowable Gauge Range: 2 - 4/0, 2 - 2/0, 250 - 500, 3 - 500
Volts AC Range: 5 - 35kV
Diameter Range: 0.720 - 1.290 in
Color: Black
Allowable Gauge Range: 2 - 4/0, 2 - 2/0, 250 - 500, 3 - 500
Diameter Range: 0.720 - 1.290 in
Material: Silicone Rubber
Volts AC Range: 5 - 35kV