Conduit Locknut, 4" Diameter, Thin Construction, Steel/Zinc

Item #: 0866975

Cat #: SP LN110

UPC: 785991018059

$ 19.24 EA
Company wide:
0 in stock
Documents & Guides
Conduit Locknut, 4 Inch Diameter, Thin Construction, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 4 Inch Diameter, Thin Construction, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

ABB locknuts make fittings faster and easier to install. ABB locknuts do not slip or turn, thereby protecting the biting edge. ABB locknuts bite through the paint on the enclosure, providing excellent continuity of ground.

Also known as: 785991018059, SP LN110, THBSPLN110

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in