Lampholder, Swivel, White

Item #: 0866898

Cat #: PLTS100WH

UPC: 092326130226

$ 10.42 EA
Company wide:
20 in stock
Swivel Lampholder, 1/2" Pipe Thread, Color: White.

Overview

Swivel Lampholder, 1/2" Pipe Thread, Color: White.

Weatherproof Lampholder, Nonmetallic, White.

  • Durable high impact polycarbonate construction
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Extra long wire leads
  • High impact PBT construction
  • Porcelain lamp sockets
  • Patented no-tool easy-mount feature
  • Use 75-150-Watt PAR 38 lamps
Also known as: 092326130226, PLTS100WH, TYMPLTS100WH

Features & Benefits

  • Durable high impact polycarbonate construction
  • Porcelain lamp sockets
  • No-tool easy-mount feature
  • Use 75-150-Watt PAR 38 lamps
  • Extra long wire leads
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package

Specifications

Material: Polycarbonate
Volts AC: 120
Wattage: 150
Color: White
Light Technology: Incandescent
Material: Polycarbonate
Wattage: 150
Light Technology: Incandescent
Volts AC: 120
Color: White