Lampholder, Swivel, Gray

Item #: 0866897

Cat #: PLTS100GY

UPC: 092326130288

$ 10.42 EA
Company wide:
41 in stock
Swivel Lampholder, 1/2" Pipe Thread, Color: Gray.

Overview

Swivel Lampholder, 1/2" Pipe Thread, Color: Gray.

Weatherproof Lampholder, Nonmetallic, Gray.

  • Durable high impact polycarbonate construction
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Extra long wire leads
  • High impact PBT construction
  • Porcelain lamp sockets
  • Patented no-tool easy-mount feature
  • Use 75-150-Watt PAR 38 lamps


Also known as: 092326130288, PLTS100GY, TYMPLTS100GY

Features & Benefits

  • Durable high impact polycarbonate construction.
  • Includes gasket and mounting hardware.
  • Multi-lingual instructions in each package.
  • Extra long wire leads
  • High impact PBT construction
  • Porcelain sockets
  • No-tool easy-mount feature
  • Use 75-150-Watt PAR 38 lamps
  • N/A

Specifications

Material: Polycarbonate
Volts AC: 120
Color: Gray
Wattage: 150
Light Technology: Incandescent
Material: Polycarbonate
Color: Gray
Light Technology: Incandescent
Volts AC: 120
Wattage: 150