Weatherproof Cover, 4.25" Diameter, (3) 1/2" Outlets, Polycarbonate, White

Item #: 0866895

Cat #: PLV330WH

UPC: 092326130080

$ 2.41 EA
Company wide:
24 in stock
Documents & Guides
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: Round Cluster with (3) 1/2" Threaded Outlets. Includes: (2) Closure Plugs. Color: White.

Overview

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: Round Cluster with (3) 1/2" Threaded Outlets. Includes: (2) Closure Plugs. Color: White.

Durable high impact polycarbonate construction Includes gasket and mounting hardware Multi-lingual instructions in each package

Also known as: 092326130080, PLV330WH, TYMPLV330WH

Features & Benefits

  • Durable high impact polycarbonate construction
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Attached gasket
  • 2 closure plugs included
  • NEMA 3R rated

Specifications

Material: Polycarbonate
Mounting: Vertical, Horizontal
Color: White
Diameter: 4 in
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Material: Polycarbonate
Color: White
Threaded Outlet Diameter: 1/2 in
Mounting: Vertical, Horizontal
Diameter: 4 in
Number of Threaded Outlets: 3