Weatherproof Cover, Round, 4.25" Diameter, Non-Metalllic, Gray

Item #: 0866891

Cat #: PBC300GY

UPC: 092326130059

$ 6.44 EA
Company wide:
104 in stock
Documents & Guides
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: Blank. Color: Gray, NEMA: 3R

Overview

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: Blank. Color: Gray, NEMA: 3R

Durable High Impact PVC Construction Includes Attached Gasket and Mounting Hardware

Also known as: 092326130059, PBC300GY, TYMPBC300GY, Round cover with knock out

Features & Benefits

  • Durable high impact polycarbonate construction
  • Installation hardware, gasket and multilingual instructions included
  • Gray color
  • NEMA 3R compliant
  • UL listed

Specifications

Material: Polycarbonate
Mounting: Vertical, Horizontal
Color: Gray
Standards: California Proposition 65
Material: Polycarbonate
Color: Gray
Mounting: Vertical, Horizontal
Standards: California Proposition 65