Eg 65ka 3 Pole 20 Amp Bolt Breaker

Item #: 0866857

Cat #: EGH3020FFB

UPC: 786685381831

$ 2158.08 EA
Company wide:
0 in stock
Documents & Guides
Eg 65ka 3 Pole 20 Amp Bolt Breaker,

Overview

Eg 65ka 3 Pole 20 Amp Bolt Breaker,
Also known as: 786685381831, EGH3020FFB, CUTEGH3020FFB

Specifications

Poles: 3
Amps: 20
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 20
Mounting: Bolt On