Wallplate, Quickport, Angled, 4-Port, 1-Gang, Light Almond

Item #: 0866763

Cat #: 41081-4TP

UPC: 078477380154

$ 2.43 EA
Company wide:
0 in stock
Angled Single-Gang QuickPort Wallplate, 4-Port, Color: Light Almond

Overview

Angled Single-Gang QuickPort Wallplate, 4-Port, Color: Light Almond

Angled QuickPort Wallplate 4-Port, Single Gang, Light Almond

Also known as: 078477380154, 41081-4TP, LEV410814TP

Specifications

Color: Light Almond
Material: Plastic
Type: Angled
Gangs: 1
Number of Ports: 4
Color: Light Almond
Type: Angled
Number of Ports: 4
Material: Plastic
Gangs: 1