C-h E51bls16pu Proximity Sensor 13m

Item #: 0866762

Cat #: E51BLS16PU

UPC: 782113866192

$ 1085.22 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Shielded, Side Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 50/60 Hz, 8 Feet, Soow-a Type Cable, Standard Frequency, N.c. Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Shielded, Side Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 50/60 Hz, 8 Feet, Soow-a Type Cable, Standard Frequency, N.c. Output
Also known as: 782113866192, E51BLS16PU, CUTE51BLS16PU

Specifications

IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 4