1
more

Breaker, 20A, 1P, 120VAC, Ground Fault Equipment Protection
Item #: 0866756
Cat #: QBGFEP1020W1
UPC: 786679415023
$ 1348.83 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, 1-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC, Bell Alarm
Overview
20 Amp, 1-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC, Bell Alarm
Also known as: 786679415023, QBGFEP1020W1, CUTQBGFEP1020W1
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 20 |
| Mounting: | Bolt On |