Transformer, 50VA, 120 X 240 Primary Volts, 12-24 Secondary Volts

Item #: 0866725

Cat #: TB181141

UPC: 047503086742

Company wide:
0 in stock
50 VA, 1-Phase, 120 X 240V Primary Volts - 12-24V Secondary Volts, TB Series, Industrial Control Transformer

Overview

50 VA, 1-Phase, 120 X 240V Primary Volts - 12-24V Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 047503086742, TB181141, ACMTB181141

Features & Benefits

  • Substitute new ICT TB50A001
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112700

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 50
Phase: 1
Type: Industrial Control, Transformer
Primary Voltage: 120/240