2 Megapixel 180° PoE, 24V AC or 12-48VDC

Item #: 0866688

Cat #: AV8185DN

UPC:

Company wide:
0 in stock
IP Color Dome Camera, 180° Panoramic Dome, 1/2" CMOS, Day/Night, Resolution: (4) 2 Megapixel, 1600x1200, Illumination: 0.2 Lux, Power: PoE, 24VAC or 12-48VDC, 9W.

Overview

IP Color Dome Camera, 180° Panoramic Dome, 1/2" CMOS, Day/Night, Resolution: (4) 2 Megapixel, 1600x1200, Illumination: 0.2 Lux, Power: PoE, 24VAC or 12-48VDC, 9W.
Also known as: AV8185DN, ARTAV8185DN

Specifications

Type: Dome, Panoramic, Day/Night, IP, 2 Megapixel, Camera
Volts DC: 12
Size: 1/2 in
Type: Dome, Panoramic, Day/Night, IP, 2 Megapixel, Camera
Size: 1/2 in
Volts DC: 12