Ground Clamp, Dual Rated, Aluminum

Item #: 0866678

Cat #: SGC-1/0

UPC: 783669814507

Company wide:
0 in stock
Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1in, UL

Overview

Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1in, UL

nVent ERICO PermaGround Water and Gas Pipe Ground Clamp is engineered of high-strength 6061-T6 aluminum alloy and are used for connecting copper or aluminum conductors to copper water pipe, galvanized pipe or steel conduit. The conductor and pipe range taking capabilities make this connector ideal for installations requiring long ground wire runs.

Also known as: 783669814507, SGC-1/0, CADSGC10

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • Lay-in feature provides ease of installation for long ground wire runs such as computer floor room systems
  • Effectively grounds conductors to copper water pipe, galvanized pipe, or steal conduit

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Material: Aluminum
Allowable Gauge Range: 14 - 1/0
Standards: California Proposition 65