1000W Metal Halide HID Lamp, 40K

Item #: 0866659
Cat #: S5835
UPC: 045923058356
$ 67.14 EA
Company wide:
0 in stock
Documents & Guides
1000 Watt; Metal Halide HID; Mogul Base; BT56; Clear; 65 CRI; 4000K

Overview

1000 Watt; Metal Halide HID; Mogul Base; BT56; Clear; 65 CRI; 4000K
Also known as: 045923058356, S5835, SATS5835

Specifications

Color: Clear
Color Temperature: 4000 (Cool White)
Lumens: 105000
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 1000
Light Technology: HID
Dimmable: No
Color: Clear
Lumens: 105000
Color Rendering Index (CRI): 65
Light Technology: HID
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Wattage: 1000
Dimmable: No

Customer Reviews

No reviews for this product
(0)