5pc#2 Phil 2in Bit Tips

Item #: 0866633

Cat #: DW2115

UPC: 028874021150

Company wide:
0 in stock
Documents & Guides
No Documents Available
Tip Type: #2 Phillips, Features: Shock-resistant Tool Steel For Maximum Durability; Hardened Core For Extra Strength And Long Life; Heat-treated To Resist Breakage And Wear

Overview

Tip Type: #2 Phillips, Features: Shock-resistant Tool Steel For Maximum Durability; Hardened Core For Extra Strength And Long Life; Heat-treated To Resist Breakage And Wear

5 Pack, 2" #2 Phillips Power Bit, Screw Type 6, 8 Wood, 6, 8, 10 Sheet Metal, Made Of Shock Resistant Steel For Maximum Durability, Hardened Core For Extra Strength & Reduced Breakage, Heat Treated To Resist Breakage & Wear & Specially Designed To Reduce Stripping.

Also known as: 028874021150, DW2115, DEWDW2115

Specifications

No Specifications Available