Terminal Plug, Aluminum, 250 MCM, AL/CU Rated

Item #: 0866606

Cat #: AYP250

UPC: 781810737668

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Plug, Aluminum, 250 MCM, AL/CU Rated

Overview

Terminal Plug, Aluminum, 250 MCM, AL/CU Rated

Compression Pin Adapter, Wire Size: 250 (Aluminum) kcmil; 250 Str (Copper) kcmil, Length: 2.63 in, Aluminum, Plug Diameter (Inches): 0.47 in

Also known as: 781810737668, AYP250, BURAYP250, Pin Connector, Pin Adapter

Specifications

Diameter: 0.147 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 250
Diameter: 0.147 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 250