Lay-In Lug, Aluminum, 14 - 1/0 AWG, 3/8" Hole

Item #: 0866519

Cat #: BGBL1/0

UPC: 781810124840

Company wide:
0 in stock
Documents & Guides
Lay-In Lug, Aluminum, 14 AWG to 1/0 AWG, 3/8" Hole, Dual Rated for Copper and Aluminum Conductors, Tin - Electroplated

Overview

Lay-In Lug, Aluminum, 14 AWG to 1/0 AWG, 3/8" Hole, Dual Rated for Copper and Aluminum Conductors, Tin - Electroplated

The Lay-In QIKLUG, Type BGBL Is Manufactured From High Strength 6061-T6 Aluminum, UL486B Listed, AL9CU Rated, For Copper And Aluminum Conductor.

Also known as: 781810124840, BGBL1/0, BURBGBL10

Specifications

Material: Aluminum
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Aluminum
Stud Size: 3/8 in
Standards: California Proposition 65