Multi-Tap Connector, Aluminum, Insulated, 2 AWG to 750 MCM

Item #: 0866516

Cat #: BIBD7506

UPC: 781810232880

Call for price
Company wide:
0 in stock
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 6 Port, 2 Sided Entry, 2 AWG to 750 MCM, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 6 Port, 2 Sided Entry, 2 AWG to 750 MCM, 600 Volt, AL/CU Rated
Also known as: 781810232880, BIBD7506, BURBIBD7506

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 2 - 750
Wire/Cable Openings: 6
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 6
Volts AC: 600
Allowable Gauge Range: 2 - 750