Aluminum Multiple Tap Connector, Clear Insulated

Item #: 0866512

Cat #: BIBD2504

UPC: 781810133415

Call for price
Company wide:
0 in stock
Documents & Guides
Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.

Overview

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.
Also known as: 781810133415, BIBD2504, BURBIBD2504

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 10 - 250
Wire/Cable Openings: 4
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 4
Volts AC: 600
Allowable Gauge Range: 10 - 250