Multi-Tap Connector, Insulated, 4 AWG - 600 MCM, 2-Port, 2-Sided, Clear

Item #: 0866501

Cat #: BIBD6002

UPC: 781810224151

Call for price
Company wide:
0 in stock
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 4 AWG to 600 MCM, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 4 AWG to 600 MCM, 600 Volt, AL/CU Rated

Type BIBD-FX Multi-Port, Double-Sided Tap connectors for quick, easy tap connections for code and flex conductor. UL486B Listed. Dual-rated AL9CU for any stranded copper or stranded aluminum applications. 600 Volt, 90° C. The UNITAP™ line for code and flex conductor features color-coordinated conductor port caps that display the wire range and classes of conductor accepted by the specific connector. The screw port caps show the installation torque information for quick and easy reference during installation.

Also known as: 781810224151, BIBD6002, BURBIBD6002

Features & Benefits

  • Clear Plastisol covered AL6061-T6 aluminum body saves times and lowers installation costs and eliminates taping
  • Clear plastisol allows visual confirmation that conductor is properly inserted
  • Range-taking capability reduces number of connectors necessary to carry in inventory
  • Oxide inhibitor pre-installed inhibits moisture and contaminants from entering the contact area

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 4 - 600
Color: Clear
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Volts AC: 600
Wire/Cable Openings: 2