Multi-Tap Connector, Aluminum, Insulated, 14 to 4 AWG

Item #: 0866489

Cat #: BIBS43

UPC: 781810223826

Call for price
Company wide:
0 in stock
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 3 Port, 1 Sided Entry, 14 AWG to 4 AWG, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 1 Sided Entry, 14 AWG to 4 AWG, 600 Volt, AL/CU Rated

Burndy's Single Sided Three Conductor Clear Insulated Multi-Tap Connector Is UNITAP Rated For Code Conductor Only.

Also known as: 781810223826, BIBS43, BURBIBS43, clear tap

Specifications

Color: Clear
Volts AC: 600
Size: 1/4
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Wire/Cable Openings: 3
Color: Clear
Size: 1/4
Allowable Gauge Range: 14 - 4
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 3