Insulation Piercing Connector, 1/0 - 4/0 AWG (Run & Tap), 600V

Item #: 0866485

Cat #: BIPC4/01/0

UPC: 781810128725

Company wide:
0 in stock
Documents & Guides
Insulation Piercing Connector, 1/0 - 4/0 AWG (Run & Tap), 600V

Overview

Insulation Piercing Connector, 1/0 - 4/0 AWG (Run & Tap), 600V
Also known as: 781810128725, BIPC4/01/0, BURBIPC4010

Specifications

Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 4/0
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 4/0