GRDCL BARE1/2-1 BRS SCRW

Item #: 0866460

Cat #: C11B

UPC: 781810142363

Company wide:
0 in stock
Documents & Guides
Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1/2"- 1" Water Pipe.

Overview

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1/2"- 1" Water Pipe.
Also known as: 781810142363, C11B, BURC11B

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze, Brass
Standards: California Proposition 65
Allowable Gauge Range: 6 - 4
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Bronze, Brass
Allowable Gauge Range: 6 - 4