Ground Clamp, Cable to Water Pipe, 10 to 2 AWG, Cast Bronze

Item #: 0866458

Cat #: C11D

UPC: 781810142349

Call for price
Company wide:
60 in stock
Documents & Guides
Ground Clamp, Cable to Water Pipe or Copper Tube, 10 AWG to 2 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Silicon Bronze Hardware, Direct Burial Rated

Overview

Ground Clamp, Cable to Water Pipe or Copper Tube, 10 AWG to 2 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Silicon Bronze Hardware, Direct Burial Rated

For connecting grounding conductor to water pipe or copper tube, D indicates UL467 listed for direct burial in earth and concrete and are supplied with silicon bronze hardware.

Also known as: 781810142349, C11D, BURC11D

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 2