Armored Cable to Water Pipe Clamp, Bronze, 10 - 6 AWG, 1/2" - 1"

Item #: 0866457

Cat #: C11JA

UPC: 781810142110

Company wide:
0 in stock
Documents & Guides
Armored Cable to Water Pipe Clamp, Bronze, 10 - 6 AWG, 1/2" - 1"

Overview

Armored Cable to Water Pipe Clamp, Bronze, 10 - 6 AWG, 1/2" - 1"
Also known as: 781810142110, C11JA, BURC11JA

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 6
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 6