
Bare Ground Clamp / Water Pipe, 10 to 2/0 AWG, Cast Bronze
Item #: 0866455
Cat #: C11LH2
UPC: 781810142158
Company wide:
0
in stock
Documents & Guides
Bare Ground Clamp with Hub, Hub Size 3/4", 10 AWG to 2/0 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Zinc Plated Hardware
Overview
Bare Ground Clamp with Hub, Hub Size 3/4", 10 AWG to 2/0 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Zinc Plated Hardware
Also known as: 781810142158, C11LH2, BURC11LH2
Specifications
| Diameter: | 3/4 in, 1/2 in, 1 in |
| Material: | Cast Bronze |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 8 - 2/0 |
| Diameter: | 3/4 in, 1/2 in, 1 in |
| Standards: | California Proposition 65 |
| Material: | Cast Bronze |
| Allowable Gauge Range: | 8 - 2/0 |