GRD CL BARE WIRE 1/2-1IN

Item #: 0866454
Cat #: C11N
UPC: 781810142288
Call for price
Company wide:
0 in stock
Documents & Guides
Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1/2"- 1" Water Pipe,pipe clamp:50 in-lb.

Overview

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1/2"- 1" Water Pipe,pipe clamp:50 in-lb.
Also known as: 781810142288, C11N, BURC11N

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Type: Ground Clamp
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Allowable Gauge Range: 10 - 2
Type: Ground Clamp
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)