Bare Ground Clamp / Water Pipe, 10 to 2 AWG, Cast Bronze

Item #: 0866453

Cat #: C22

UPC: 781810142318

Company wide:
11 in stock
Documents & Guides
Bare Ground Clamp / Water Pipe, 10 AWG to 2 AWG, Pipe Size 1-1/4 Inch to 2 Inch, Cast Bronze, Zinc Plated Steel Hardware

Overview

Bare Ground Clamp / Water Pipe, 10 AWG to 2 AWG, Pipe Size 1-1/4 Inch to 2 Inch, Cast Bronze, Zinc Plated Steel Hardware
Also known as: 781810142318, C22, BURC22

Specifications

Diameter: 1 1/2 in, 1 3/4 in, 1 1/4 in, 2 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 1 1/2 in, 1 3/4 in, 1 1/4 in, 2 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 2