Bare Ground Clamp / Water Pipe, 10 to 2 AWG, Cast Bronze

Item #: 0866446

Cat #: C4

UPC: 781810142325

Call for price
Company wide:
0 in stock
Documents & Guides
Bare Ground Clamp / Water Pipe, 10 AWG to 2 AWG, Pipe Size 2-1/2 Inch to 4 Inch, Cast Bronze, Zinc Plated Steel Hardware

Overview

Bare Ground Clamp / Water Pipe, 10 AWG to 2 AWG, Pipe Size 2-1/2 Inch to 4 Inch, Cast Bronze, Zinc Plated Steel Hardware
Also known as: 781810142325, C4, BURC4

Features & Benefits

  • Connects grounding conductor to water pipe or copper tube
  • Supplied with Zinc-plated steel hardware

Specifications

Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Material: Bronze, Steel
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Standards: California Proposition 65
Material: Bronze, Steel
Allowable Gauge Range: 10 - 2