Ground Clamp, Armored Cable to Water Pipe, 10 - 2 AWG

Item #: 0866440

Cat #: C6

UPC: 781810142394

Call for price
Company wide:
0 in stock
Documents & Guides
Ground Clamp, Bronze Alloy, Armored Cable to Water Pipe, 10 to 2 AWG, 1/2 Inch to 1 Inch Pipe

Overview

Ground Clamp, Bronze Alloy, Armored Cable to Water Pipe, 10 to 2 AWG, 1/2 Inch to 1 Inch Pipe
Also known as: 781810142394, C6, BURC6

Features & Benefits

  • Connects Armored Cable to Water Pipe

Specifications

Diameter: 1 in
Material: Bronze Alloy
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 1 in
Standards: California Proposition 65
Material: Bronze Alloy
Allowable Gauge Range: 10 - 2