24” linking cord (fixture to fixture)

Item #: 0866377

Cat #: RAZ CC24 M12

UPC: 745976883034

Company wide:
0 in stock
Documents & Guides
24” linking cord (fixture to fixture) for Modular LED Lighting System, Indoor General Purpose.

Overview

24” linking cord (fixture to fixture) for Modular LED Lighting System, Indoor General Purpose.
Also known as: 745976883034, RAZ CC24 M12, LITRAZCC24

Specifications

Length: 24 in
Light Technology: LED
Length: 24 in
Light Technology: LED