LED Undercabinet Fixture, 24", 3000K, 958 Lumen

Item #: 0866355

Cat #: RAZ 24IN 30K 90CRI M6

UPC: 889804621624

Company wide:
0 in stock
Documents & Guides
Rayzer Low Profile LED Undercabinet Fixture, 24 Inch, 3000K, 18.3 Watt, 958 Lumen, Frosted Acrylic Diffuser

Overview

Rayzer Low Profile LED Undercabinet Fixture, 24 Inch, 3000K, 18.3 Watt, 958 Lumen, Frosted Acrylic Diffuser
Also known as: 889804621624, RAZ 24IN 30K 90CRI M6, LITRAZ24IN30K90CM6

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Brushed Nickel, Frosted
Length: 2 ft
Wattage: 18.300
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel, Frosted
Wattage: 18.300
Light Technology: LED
Volts AC: 120
Length: 2 ft
Material: Aluminum
Dimmable: Yes