
22mm Enclosure, 2 Element, Polyester, E34
Item #: 0866309
Cat #: AM2PB22
UPC: 085339910053
$ 66.51 EA
Company wide:
2
in stock
22 mm, Non-metallic, Corrosion Resistant, Watertight/Oiltight, Pilot Device Enclosure, Gray, Polyester, 2 Element, NEMA 3, 4X, 12.
Overview
22 mm, Non-metallic, Corrosion Resistant, Watertight/Oiltight, Pilot Device Enclosure, Gray, Polyester, 2 Element, NEMA 3, 4X, 12.
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339910053, AM2PB22, ALLAM2PB22
Specifications
| Type: | Enclosure |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Enclosure |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |