Switch Box, 1-Device, 3.13" Deep, Non-Metallic

Item #: 0866307

Cat #: AM1PB22

UPC: 085339910046

$ 65.06 EA
Company wide:
4 in stock
Switch Box, 1 Device, 3.13 Inch Deep, Cubic Inches: 71.0, Mounts Directly to Steel or Wood Stud, Non-Metallic

Overview

Switch Box, 1 Device, 3.13 Inch Deep, Cubic Inches: 71.0, Mounts Directly to Steel or Wood Stud, Non-Metallic

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339910046, AM1PB22, ALLAM1PB22

Specifications

Depth: 3 in
Type: Through-The-Wall
Height: 6 in
Gangs: 1
Mounting: Nail On, Through The Wall
Cubic Inches: 71 in³
Depth: 3 in
Height: 6 in
Mounting: Nail On, Through The Wall
Type: Through-The-Wall
Gangs: 1
Cubic Inches: 71 in³