Ring Terminal, Nylon Insulated, 26 - 24 AWG, # 6 Bolt Hole, 1000/PK

Item #: 0866299

Cat #: RAX63

UPC: 786210818016

$ 3.58 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Nylon Insulated, 26 - 24 AWG, # 6 Bolt Hole, 1000/PK

Overview

Ring Terminal, Nylon Insulated, 26 - 24 AWG, # 6 Bolt Hole, 1000/PK
Also known as: 786210818016, RAX63, THBRAX63

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow