
Dual Wattage 208/240V Wall Heater, White
Item #: 0866275
Cat #: W2410-W
UPC: 093319127216
$ 218.09 EA
Company wide:
0
in stock
Documents & Guides
W Wall Heater, 240/208V, 1000-500W, White
Overview
W Wall Heater, 240/208V, 1000-500W, White
The W Heater was designed to be the highest quality economy heater on the market. It is commonly used in apartment construction or as supplemental heat in single family homes. By combining an efficient impeller style fan with a NiChrome heating element, the W heater delivers instant heat in even the draftiest locations. For use with a wall thermostat or in-built thermostat. A powder-coated, surface mounted wall-can may be purchased separately. Economically Built For Maximum Comfort. NiChrome Open Coil Element For Quick Heat Transfer. Dual Wattage Design. C-Frame Motor. 4-Blade Aluminum Fan. Patented Smart Limit Protection®. Wall can w/ QuickSet™ stud tabs. Proudly made in the USA. 1-year warranty.
Also known as: 093319127216, W2410-W, KNGW2410W
Specifications
| Wattage: | 500, 1000 |
| Color: | White |
| Volts AC: | 240 |
| Mounting: | Wall |
| Wattage: | 500, 1000 |
| Volts AC: | 240 |
| Color: | White |
| Mounting: | Wall |