8' Conversion Kit - 5" Channel

Item #: 0866247

Cat #: JKT8-A-S-1804-H-ISH-5"

UPC:

Call for price
Company wide:
0 in stock
Conversion Kit, Length: 8', Reflector, 4 Lamp T8, High Ballast Factor Instant Start, Includes: Hinged Ballast Cover.

Overview

Conversion Kit, Length: 8', Reflector, 4 Lamp T8, High Ballast Factor Instant Start, Includes: Hinged Ballast Cover.
Also known as: JKT8-A-S-1804-H-ISH-5", JKLJKT8AS1804HISH5

Specifications

Length: 8 ft
Type: 4-Lamp
Light Technology: Fluorescent
Length: 8 ft
Light Technology: Fluorescent
Type: 4-Lamp

Customer Reviews

No reviews for this product
(0)