PLATT logo

Made in USA

Test Leads

Item #: 0866208
Cat #: TL175
UPC: 095969521543
$ 41.99 EA
Company wide:
140 in stock
Test Leads, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: Extendable Tip Shroud

Overview

Test Leads, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: Extendable Tip Shroud
Fluke TL175 TwistGuard™ Test Leads The Fluke TL175 TwistGuard™ Test Leads offer adjustable length test tips for use in different measurement environments. The TwistGuard™ adjustable tips enhance safety and versatility length. The WearGuard™ indicator shows damage to leads and provides heavy duty strain relief to withstand over 30,000 bends.
Also known as: 095969521543, TL175, FLUTL175

Specifications

Volts AC: 1000
Volts DC: 1000
Standards: California Proposition 65
Volts AC: 1000
Standards: California Proposition 65
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)