Push-Pull Operator, M22

Item #: 0866207

Cat #: M22-PVL

UPC: 786685271620

$ 64.43 EA
Company wide:
3 in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Red Emergency Stop Operator, 2 Position, 40 mm Diameter, Operating Mode: Maintained Push, Maintained Pull, Illuminated. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Red Emergency Stop Operator, 2 Position, 40 mm Diameter, Operating Mode: Maintained Push, Maintained Pull, Illuminated. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Eaton’s M22 industrial heavyduty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and nonilluminated pushbuttons, selector switches, push-pulls, alternate action and twist-torelease operators. The complete illuminated line is only offered in LED light units to ensure high-quality brightness and up to 100,000 hours of LED illumination. M22 operators are available with either a silver or black nylon colored or chrome metal bezel. The spacesaving modular construction of the M22 line makes onthe-job assembly fast and simplifies the stocking of both components and complete devices.

Also known as: 786685271620, M22-PVL, CUTM22PVL

Specifications

Color: Red
Family / Style: M22
Type: Emergency Stop, Maintained, Illuminated
Diameter: 40 mm
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Type: Emergency Stop, Maintained, Illuminated
Size: 22.500 mm
Family / Style: M22
Diameter: 40 mm
IP/NEMA Rating: NEMA 4X, NEMA 13