
Fence Post Ground Connector, 3-1/2", 2/0 AWG - 250 MCM
Item #: 0866175
Cat #: GAR2129
UPC: 781810237007
Company wide:
0
in stock
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3-1/2 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Overview
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3-1/2 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810237007, GAR2129, BURGAR2129
Specifications
| Size: | 3/8 in |
| Material: | Copper, Bronze |
| Diameter: | 3 1/2 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2/0 - 250 |
| Size: | 3/8 in |
| Diameter: | 3 1/2 in |
| Allowable Gauge Range: | 2/0 - 250 |
| Material: | Copper, Bronze |
| Standards: | California Proposition 65 |