Mechanical Lug, 2 Conductor, 1 Hole , 6 - 350 AWG, 1/2" Stud, Aluminum

Item #: 0866160

Cat #: K2A31U

UPC: 781810600153

Company wide:
3 in stock
Documents & Guides
Mechanical Lug, 2 Conductor, 1 Hole , 6 - 350 AWG, 1/2 Inch Stud, Aluminum/Tin Plated, CU/AL Rated

Overview

Mechanical Lug, 2 Conductor, 1 Hole , 6 - 350 AWG, 1/2 Inch Stud, Aluminum/Tin Plated, CU/AL Rated

These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance.

Also known as: 781810600153, K2A31U, BURK2A31U

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 300
Stud Size: 1/2 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 4 - 300