Mechanical Lug, 3-Conductor, 4-Hole Mount, Aluminum, 6 AWG - 250 MCM

Item #: 0866125

Cat #: K3A29U4N

UPC: 781810601129

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Aluminum, 3 Barrel, 4 Hole Mount, Dual Rated for Copper or Aluminum, 6 AWG to 250 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (1) Hex Socket Set Screw per Conductor

Overview

Mechanical Lug, Aluminum, 3 Barrel, 4 Hole Mount, Dual Rated for Copper or Aluminum, 6 AWG to 250 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (1) Hex Socket Set Screw per Conductor
Also known as: 781810601129, K3A29U4N, BURK3A29U4N

Specifications

Mounting: 4-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Stud Size: 1/2 in
Mounting: 4-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 6 - 250