Mechanical Lug, 3-Conductor, 4-Hole Mount, Aluminum, 2 AWG - 600 MCM

Item #: 0866115

Cat #: K3A36U4N

UPC: 781810601228

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Aluminum, 3 Barrel, 4 Hole Mount, Dual Rated for Copper or Aluminum, 2 AWG to 600 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (1) Hex Socket Set Screw per Conductor

Overview

Mechanical Lug, Aluminum, 3 Barrel, 4 Hole Mount, Dual Rated for Copper or Aluminum, 2 AWG to 600 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (1) Hex Socket Set Screw per Conductor
Also known as: 781810601228, K3A36U4N, BURK3A36U4N

Specifications

Mounting: 4-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 3 - 250
Stud Size: 1/2 in
Mounting: 4-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 3 - 250