Mechanical Lug, 3 Conductor, 2 Hole, 2 AWG - 600 MCM, 1/2" Stud, Aluminum

Item #: 0866114

Cat #: K3A36U2N

UPC: 781810601204

Company wide:
0 in stock
Mechanical Lug, 3 Conductor, 2 Hole, 2 AWG - 600 MCM, 1/2 Inch Stud, 1.750 Inch Stud Hole Spacing, CU/AL Rated, Aluminum With Tin Plating

Overview

Mechanical Lug, 3 Conductor, 2 Hole, 2 AWG - 600 MCM, 1/2 Inch Stud, 1.750 Inch Stud Hole Spacing, CU/AL Rated, Aluminum With Tin Plating

These dual-rated three conductor lugs are constructed from high strength aluminum alloy and electro tin-plated to provide low contact resistance

Also known as: 781810601204, K3A36U2N, BURK3A36U2N

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2 - 600
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 2 - 600