Mechanical Lug, Aluminum, 4 Barrel, 6 AWG to 350 MCM, 4 Hole

Item #: 0866111

Cat #: K4A31U4N

UPC: 781810370421

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Aluminum, 4 Barrel, 4 Hole Mount, Dual Rated for Copper or Aluminum, 6 AWG to 350 MCM, Bolt Hole: 9/16 Inch, Hole Spacing: 1-3/4 Inch, (1) Hex Socket Set Screw per Conductor

Overview

Mechanical Lug, Aluminum, 4 Barrel, 4 Hole Mount, Dual Rated for Copper or Aluminum, 6 AWG to 350 MCM, Bolt Hole: 9/16 Inch, Hole Spacing: 1-3/4 Inch, (1) Hex Socket Set Screw per Conductor
Also known as: 781810370421, K4A31U4N, BURK4A31U4N

Specifications

Mounting: 4-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 3 - 250
Mounting: 4-Hole
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 3 - 250