Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 4 - 1/0 AWG

Item #: 0866108

Cat #: KA25

UPC: 781810363508

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 4 AWG to 1/0 AWG, Bolt Hole: 3/8 Inch, Socket Set Screw

Overview

Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 4 AWG to 1/0 AWG, Bolt Hole: 3/8 Inch, Socket Set Screw
Also known as: 781810363508, KA25, BURKA25

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 14 - 1/0