Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 14 - 8 AWG

Item #: 0866101

Cat #: KA8C

UPC: 781810362051

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 14 AWG to 8 AWG, Bolt Hole: # 10, Socket Set Screw

Overview

Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 14 AWG to 8 AWG, Bolt Hole: # 10, Socket Set Screw
Also known as: 781810362051, KA8C, BURKA8C

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 14 - 10
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 10
Mounting: 1-Hole
Stud Size: #10